Shop All Electrical Boxes
Woodhead
Electrical Box, FD Box, PBT Glass-Filled
Mfr # 454CR
Zoro # G5626215
product price: $60.85
/ea
Sold in multiples of 2 for $121.70
$121.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type FD Box
- Material PBT Glass-Filled
- Conduit Size 1 in
- Color Yellow
- Series 130128
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 454CR
- Zoro # G5626215
- UPC # 78678877954
- Country of Origin Mexico
- Category Electrical Boxes
Dimensions
Conduit Size | 1 in |
Details
Item | Electrical Box |
Box Type | FD Box |
Material | PBT Glass-Filled |
Color | Yellow |
Series | 130128 |
Mounting Style | Permanent |
Type | FD Box - Wet Location |
UL | E117594 |
Feed-Thru | No |
Product Name | Woodhead® |
Ground Continuity Monitor | No |
CSA | LR32159 |
Flip Lid | No |
Number of Receptacles | 0 |
GFCI | No |
Description
Woodhead FD Yellow Glass-Filled Polyester Box, Corrosion -resistant (2) 25.40mm (1.000") Threaded Knock-out Openings
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 2A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (AGX-2)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NC, QD (IFS248)
- ELECTRONIC SPECIALTIES Bed Of Nails Test Clips (142-2)
- LEVITON Combination Device Switch Mecora Combo Line (5643-W)
- ABB Electrical Box, 16 cu in, Outlet Box, 1 Gang, PVC (A58381D-CAR)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 14.3 cu in, Floor Box, 2 Gang, Thermoplastic, Rectangular (PFBRG2)
- RACO Electrical Box, 63.5 cu in, Masonry Box, 4 Gang, Steel, Rectangular (693)
- WIREMOLD OUTLET BOX IVY 4-3/4""H (B-32)
- CANTEX Electrical Box, 74 cu in, Switch Box, 3 Gang, PVC (EZ74TNR)
- KILLARK Electrical Box, 18 cu in, FSCC Box, 1 Gang, Malleable Iron, Rectangular (FSCC-1M)
- KILLARK Electrical Box, 32 cu in, FS Box, 1 Gang, Malleable Iron, Rectangular (FS-3M)
- Woodhead Electrical Boxes