Shop All Electrical Boxes
Woodhead
Electrical Box, FD Box, PBT Glass-Filled
Mfr # 453CR
Zoro # G5624562
product price: $53.95
/ea
Sold in multiples of 2 for $107.90
$107.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Box Type FD Box
- Material PBT Glass-Filled
- Conduit Size 3/4 in
- Color Yellow
- Series 130128
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 453CR
- Zoro # G5624562
- UPC # 78678877953
- Country of Origin Mexico
- Category Electrical Boxes
Dimensions
Conduit Size | 3/4 in |
Details
Item | Electrical Box |
Box Type | FD Box |
Material | PBT Glass-Filled |
Color | Yellow |
Series | 130128 |
Mounting Style | Permanent |
Feed-Thru | No |
Product Name | Woodhead® |
UL | E117594 |
Type | FD Box - Wet Location |
CSA | LR32159 |
Number of Receptacles | 0 |
GFCI | No |
Flip Lid | No |
Ground Continuity Monitor | No |
Description
Woodhead FD Yellow Glass-Filled Polyester Box, Corrosion -resistant (2) 19.05mm (.750") Threaded Knock-out Openings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Noninsulated Connector, 1-1/2 In., 45 Deg (3446)
- USA INDUSTRIALS Aftermarket GE 100/200/300 Line Control Coil - Replaces 15D21G3, Size 0, 1 (GE01240)
- OMRON Time Delay Relay, 120 to 240VAC, 5A, DPDT (H3CR-A8AC100-240/DC100-125)
- DAYTON Control Transformer, 50 VA, 55 °C, 120V AC, 208/240/480V AC (31EJ34)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3080)
- CALBRITE Weatherproof Electrical Box, 18 cu in, FSCC Box, 1 Gang, Stainless Steel (S60700FSCC)
- SOUTHWIRE Electrical Box, 30.3 cu in, Junction Box, 4 Gang, Steel, Square (52171-SWB)
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Tandem, Malleable Iron (EDSC377)
- RACO Electrical Box, 14.8 cu in, Wall Box, 2 Gang, Steel, Square (418)
- AMERICAN IMAGINATIONS Electrical Box, Receptacle Box, Aluminum, Rectangular (AI-35055)
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 1 Gang, Aluminum (EDS271-SA)
- Woodhead Electrical Boxes