Shop All Electrical Boxes
Woodhead
Electrical Box, FD Box, PBT Glass-Filled
Mfr # 452CR
Zoro # G5624702
product price: $70.55
/ea
$70.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type FD Box
- Material PBT Glass-Filled
- Conduit Size 1/2 in
- Color Yellow
- Series 130128
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 452CR
- Zoro # G5624702
- UPC # 78678877952
- Country of Origin Mexico
- Category Electrical Boxes
Dimensions
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Box Type | FD Box |
Material | PBT Glass-Filled |
Color | Yellow |
Series | 130128 |
UL | E117594 |
Mounting Style | Permanent |
Product Name | Woodhead® |
Type | FD Box - Wet Location |
Feed-Thru | No |
GFCI | No |
Ground Continuity Monitor | No |
Flip Lid | No |
Number of Receptacles | 0 |
CSA | LR32159 |
Description
Woodhead FD Yellow Glass-Filled Polyester Box, Corrosion -resistant (2) 12.70mm (.500") Threaded Knock-out Openings
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Fixture Nut (FS-6461 E/G)
- NVENT HOFFMAN Galvanized Universal U-Connector, fits 4.00x4.00, Steel (F44GUCGV)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 208 V AC, 9 A, Reversing: No (XTMC9A10E)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 25A, 600V AC, Non-Indicating (JLS025)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, 1 Gang, Steel, Octagon (145)
- BELL OUTDOOR Weatherproof Box, 3 Threaded Outlets 2", 1-Gang, Aluminum (5320-1)
- VIVOTEK Electrical Box, Conduit Box, Round (AM-71B)
- RACO Electrical Box, 15.8 cu in, Ceiling Box, Steel, Round (296)
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDS, 1 Gang, Malleable Iron (FDS-1-100)
- CANTEX Weatherproof Electrical Box, 37.3 cu in, FSE Box, 2 Gang, PVC, Square (5133381)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (526)
- Woodhead Electrical Boxes