Shop All Electrical Box Covers
Woodhead
Electrical Box Cover, Rectangular, GFCI Duplex Receptacle
Mfr # 3060
Zoro # G2145648
product price: $7.99
/ea
Sold in multiples of 11 for $87.89
$87.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Cover Type GFCI Duplex Receptacle
- Lid Style Flip Lid
- Cord Diameter 13.59mm (.535")
- GFCI No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 3060
- Zoro # G2145648
- UPC # 78678875036
- Country of Origin Mexico
- Category Electrical Box Covers
Dimensions
Cord Diameter | 13.59mm (.535") |
Cord Grip Body Size | F2 1/2" |
Cord Length | 7.62m (25.0') |
Details
Item | Electrical Box Cover |
Shape | Rectangular |
Cover Type | GFCI Duplex Receptacle |
Lid Style | Flip Lid |
GFCI | No |
Current - Maximum per Contact | 15.0A |
Voltage - Maximum | 125V |
Flip Lid | No |
Cord Type | 14/3 SOOW |
Material - Housing | Nylon |
Mounting Style | Permanent |
Receptacle Type | GFCI Duplex |
Product Name | Super-Safeway |
Type | Multiple Outlet Box |
Ground Continuity Monitor | No |
Number of Receptacles | 0 |
Feed-Thru | No |
Series | 130138 |
Description
Super-Safeway Multiple Outlet Coverplate, Duplex, GFCI Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 2.50A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ2-1/2)
- SUPERIOR ELECTRIC RV Extension Cord 10AWG/3 - 50 Amp Male NEMA 14-50P to 30 Amp Female NEMA L5-30R, Length 25ft (RVA1583)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 5- Gang, 5) GFCI Openings, Standard Size, Stainless Steel (SS265)
- KNIPEX End Ferrules, 4 AWG (25mm2) Non-I, PK50 (97 99 399)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, In-Use (MM410G)
- BELL Electrical Box Cover, 1 Gang, Blank (1305895)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (HBL5221)
- HUBBELL Electrical Box Cover, 1 Gang, Aluminum, In-Use (MX3200)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, In-Use (MM510C)
- RACO Electrical Box Cover, Square, 2 Gang, Rectangular, Galvanized Steel, Blank (844)
- HAMMOND N1 Hinge Cover w/KO ft.s, 6 x 6 x 6, Steel/Gray (CHKO666)
- Woodhead Electrical Box Covers