Shop All Electrical Box Covers
Woodhead
Electrical Box Cover, Nylon, Single Receptacle
Mfr # 3058
Zoro # G5621638
product price: $43.99
/ea
Sold in multiples of 2 for $87.98
$87.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Type Single Receptacle
- Receptacle Type Single
- Material Nylon
- Lid Style Flip Lid
- NEMA Rating NEMA L5-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 3058
- Zoro # G5621638
- UPC # 78678875074
- Country of Origin Mexico
- Category Electrical Box Covers
Dimensions
Cord Diameter | 12.70-22.23mm (.500-.875") |
Cord Grip Body Size | F4 1" |
Details
Item | Electrical Box Cover |
Cover Type | Single Receptacle |
Receptacle Type | Single |
Material | Nylon |
Lid Style | Flip Lid |
NEMA Rating | NEMA L5-20 |
Type | Multiple Outlet Box |
Number of Receptacles | 0 |
Voltage - Maximum | 125V |
Series | 130138 |
Mounting Style | Permanent |
GFCI | No |
Ground Continuity Monitor | No |
Flip Lid | Yes |
Current - Maximum per Contact | 20.0A |
Product Name | Super-Safeway |
Enclosure Rating | NEMA 4 |
Feed-Thru | No |
Description
Super-Safeway Multiple Outlet Coverplate, 20/30A Locking, Flip Lid
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.3 sec. (9050JCK42V20)
- DRYCONN Medium Waterproof Wire Connector, PK500 (62250)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S610002S00)
- SCHNEIDER ELECTRIC Push Button Control Station, 1NO/1NC, 22mm (XALD211H29H7)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, GFCI, Raised (G1947-UPC)
- MULBERRY Electrical Box Cover, 3 Gang, Rectangular, Aluminum, Toggle Switch (30497)
- KILLARK Electrical Box Cover, 1 Gang, Aluminum, Copper Free, Toggle Switch (FSTG)
- APPLETON ELECTRIC 2 -Gang Horizontal or Vertical Weatherproof Cover, 4-5/8" W, 4-5/8" H (FSK-2R-M)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (HBL74CM23WO)
- HUBBELL RACO Electrical Box Cover, 1 Gang, Aluminum, Flip/Snap (MX1050Z)
- BELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI (5028-5)
- Woodhead Electrical Box Covers