Shop All Electrical Box Covers
Woodhead
Electrical Box Cover, Nylon, Duplex Receptacle
Mfr # 3056BLK
Zoro # G5620563
product price: $66.79
/ea
Sold in multiples of 2 for $133.58
$133.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Type Duplex Receptacle
- Material Nylon
- Lid Style Flip Lid
- Weight 0.036/kg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 3056BLK
- Zoro # G5620563
- UPC # 78678842358
- Country of Origin Mexico
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Cover Type | Duplex Receptacle |
Material | Nylon |
Lid Style | Flip Lid |
Weight | 0.036/kg |
Description
Super-Safeway Multiple Outlet Coverplate, Duplex Flip Lid, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 20 in W, 10 in D, NEMA 4; 12; 13, Non Hinged Clamp (A24H20CLP)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 5-6/10A, 600V AC, Nonindicating (A6D5-6/10R)
- DAYTON Photocontrol, Turn-Lock, 120 to 277VAC (26WA87)
- NVENT HOFFMAN 316L Stainless Steel Enclosure, 20 in H, 16 in W, 8 in D, NEMA 3; 3R; 3RX; 4; 4X; 12; 13 (A20H1608SS6LP)
- WIEGMANN Box With Blank Cover, Carbon Steel, Pushbutton (PB3BC)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, GFCI (14249BR)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic (E98SSCN-CAR)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, In-Use (MM710G)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5712-5WRTR)
- BELL OUTDOOR Weatherproof Cover, 2-Gang, 2 Gang, Flip/Snap (5157-0)
- RED DOT While In Use Weatherproof Cover, 2 Gang, Rectangular (2CKPM-BR)
- Woodhead Electrical Box Covers