Shop All Electrical Box Covers
Woodhead
Electrical Box Cover, Nylon, Blank
Mfr # 3054
Zoro # G5619985
product price: $7.99
/ea
Sold in multiples of 11 for $87.89
$87.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Type Blank
- Material Nylon
- Weight 17.690/g
- Type Multiple Outlet Box
- Cord Diameter 11.10-14.27mm (.437-.562")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 3054
- Zoro # G5619985
- UPC # 78678875070
- Country of Origin Mexico
- Category Electrical Box Covers
Dimensions
Cord Diameter | 11.10-14.27mm (.437-.562") |
Cord Grip Body Size | F3 3/4" |
Details
Item | Electrical Box Cover |
Cover Type | Blank |
Material | Nylon |
Weight | 17.690/g |
Type | Multiple Outlet Box |
Flip Lid | No |
Product Name | Super-Safeway |
Number of Receptacles | 0 |
Mounting Style | Permanent |
GFCI | No |
Ground Continuity Monitor | No |
Feed-Thru | No |
Series | 130138 |
Description
Super-Safeway Multiple Outlet Coverplate, Blank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Rly Sockt, Stndrd, Squre, 8 Pin, Scrw Clamp (70-459-1)
- DWYER INSTRUMENTS Thermocouple, General Purpose Type K Thermocouple With 6 Spade Terminals (122095-01)
- AUTONICS LED Counter/Timer, Digital6, AC DC Power (CT6Y-1P2)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 50 ft, Red, Nylon Jacket, PVC Insulation (22957583)
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Carpet Flange, 3 Gang, Rectangular, Non-Metallic (PFBRFGY3)
- TEDDICO/BWF Electrical Box Cover, 2 Gang, Blank (BC-2V)
- HAMMOND Type 3R Hinge Cover, 6 x 6 x 4, Steel/Gray (C3R664HCR)
- APPLETON ELECTRIC 1 -Gang Horizontal or Vertical Weatherproof Cover, 2-13/16" W (FSK-1DR-C)
- TAYMAC Electrical Box Cover, Multi-directional, 1 Gang, Polycarbonate, In-Use (MM720G)
- WIREMOLD Box Cover Assy, Outdoor, BN, L630R Recep (XB814CL630BN)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Floor Box, 1 Gang, Brass (SF2925)
- Woodhead Electrical Box Covers