Shop All Duplex Straight Blade Receptacles
Woodhead
DUP RECEPT 6-20R BROWN
Mfr # 5452DW
Zoro # G2023315
Sold in multiples of 3 for $87.87
$87.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Receptacle
- NEMA Configuration NEMA 6-20
- Poles 2-pole/3-wire
- Gender Female
- Product Name Safeway®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 5452DW
- Zoro # G2023315
- UPC # 78678862860
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Details
Type | Receptacle |
NEMA Configuration | NEMA 6-20 |
Poles | 2-pole/3-wire |
Gender | Female |
Product Name | Safeway® |
Voltage - Maximum | 250V |
Series | 130148 |
Receptacle Type | Duplex |
Current - Maximum per Contact | 20.0A |
Flange | No |
Lighted Connector | No |
Flip Lid | No |
Locking Blade | No |
GFCI | No |
UL | E46237 |
Description
Safeway Duplex Receptacle, Spec Grade, 2 Pole/3 Wire, NEMA 6-20, 250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M12 TORQUE WRENCH SET AF 13, Torque: 0, 6 Nm (7000-99102-0000000)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 32mA, 250V AC, 35A at 250V AC, 5 PK (S506-32-R)
- WIEGMANN Carbon Steel Enclosure, 15 in H, 12 in W, 6 in D, NEMA 1, Screw On (SC121506)
- CALBRITE Hub, Threaded, 2in., 3-1/8in.L, 316 SS (S62000LT00)
- LEVITON 15A White Tamper & Weather Resistant Commercial Grade 5-15R Duplex Outlet (S12-TWR15-00W)
- LEVITON Recpt Dplx Dp Grnd Wht (C22-05320-00W)
- LEVITON 15A Duplex Receptacle 125Vac 5-15R Gy (TWR15-GY)
- LEVITON OUTLET DPLX 15A 125V WHT (W5320-T0W)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (BR20GRYTR)
- LEVITON Ground Receptacle 15A Iv (05320-ICP)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL5262I)
- Woodhead Duplex Straight Blade Receptacles