Shop All Duplex Straight Blade Receptacles
Woodhead
DUP RECEPT 5-15R BROWN
Mfr # 5252DW
Zoro # G5623433
product price: $33.19
/ea
Sold in multiples of 3 for $99.57
$99.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-15
- Type Receptacle
- CSA LR6837
- Poles 2-pole/3-wire
- Voltage - Maximum 125V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5252DW
- Zoro # G5623433
- UPC # 78678871800
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Details
NEMA Configuration | NEMA 5-15 |
Type | Receptacle |
CSA | LR6837 |
Poles | 2-pole/3-wire |
Voltage - Maximum | 125V |
Gender | Female |
Series | 130148 |
UL | E46237 |
Current - Maximum per Contact | 15.0A |
Receptacle Type | Single |
Product Name | Safeway® |
Flange | No |
GFCI | No |
Lighted Connector | No |
Locking Blade | No |
Flip Lid | No |
Description
Safeway Duplex Spec - Grade Receptacle, 2 Pole/3 Wire, NEMA 5-15, 125V, Brown
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Toggle 1) Blank, Black (P113BK)
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 1/2In, AL (Y-1)
- SIEMENS Keyed Selector Switch, For Pilot Device (52KEY-501CH)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 100A, Time-Delay, 250V AC, Cylindrical (FRN-R-100)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (CR20)
- LEVITON Recpt Dplx Dp Grnd Wht (C22-05320-00W)
- LEVITON Electrical Receptacles Hg Dup Rec 20A-125V Back Lt Almond (8300-HT)
- LEVITON Receptacle (CR20-W)
- BELL OUTDOOR Receptacle/Cvr Dplx Kit Gry 1G (5839-5WRTR)
- LEVITON 15 amps 125 V Duplex White Outlet 5-15R (0BR15-0WS)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (HBL5362W)
- Woodhead Duplex Straight Blade Receptacles