Shop All Duplex Straight Blade Receptacles
Woodhead
DUP RECEPT 5-15R BLACK
Mfr # 5252DWBLK
Zoro # G2023403
Sold in multiples of 3 for $78.57
$78.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-15
- Type Receptacle
- Voltage - Maximum 125V
- CSA LR6837
- Series 130148
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 5252DWBLK
- Zoro # G2023403
- UPC # 78678871803
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
NEMA Configuration | NEMA 5-15 |
Type | Receptacle |
Voltage - Maximum | 125V |
CSA | LR6837 |
Series | 130148 |
Product Name | Safeway® |
Gender | Female |
Current - Maximum per Contact | 15.0A |
Receptacle Type | Single |
UL | E46237 |
Poles | 2-pole/3-wire |
Lighted Connector | No |
Flange | No |
Flip Lid | No |
GFCI | No |
Locking Blade | No |
Description
Safeway Duplex Spec - Grade Receptacle, 2 Pole/3 Wire, NEMA 5-15, 125V, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Flex Coupling, Size 1/2 in., Flex L 18 in. (ECFUF-118)
- TRIPP LITE PDU, 120V, 6 Outlet, 15 ft., Black (RS-0615-R)
- SCHNEIDER ELECTRIC Contact Block, 1NO + 1 C/O, 30mm (9001KA51)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB4BW353)
- LEVITON Receptacle (8300-HLI)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, SNAPConnect, Hospital Grade, LED Indicator, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Nylon, Red (SNAP8300RL)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (BR20STGN)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (CR20GRYTR)
- LEGRAND USB Charger Recept, 15 A, Black, Type A/C (R26USBACBK)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL2162STI)
- LEVITON Recep Wiring Mod, 125Vac, 6In, Solid (MSTWL-WSD)
- Woodhead Duplex Straight Blade Receptacles