Shop All Electrical Box Covers
Woodhead
DUP COVER PLATE FOR OUTLET BOX BLACK
Mfr # 3051BLK
Zoro # G5617562
product price: $7.25
/ea
Sold in multiples of 13 for $94.25
$94.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Type Duplex Receptacle
- Voltage - Maximum 125V
- GFCI No
- Flip Lid No
- Material - Housing Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 3051BLK
- Zoro # G5617562
- UPC # 78678831230
- Country of Origin United States
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Cover Type | Duplex Receptacle |
Voltage - Maximum | 125V |
GFCI | No |
Flip Lid | No |
Material - Housing | Nylon |
Product Name | Super-Safeway |
Number of Receptacles | 0 |
Type | Multiple Outlet Box |
Feed-Thru | No |
Series | 130138 |
Receptacle Type | Duplex |
Mounting Style | Permanent |
Ground Continuity Monitor | No |
Description
Super-Safeway Multiple Outlet Coverplate, Duplex, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 1A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-1)
- CPI Water Proof Limit Switch, Plunger, Roller, 1NC, Not Rated AC, Actuator Location: Top (J4002-518)
- TELEMECANIQUE SENSORS Plastic safety switch XCSPA-1 NC 1 N (XCSPA592)
- SIEMENS Manual Motor Starter, Knob, 20 to 25A, 3P (3RV20214DA10)
- RACO Electrical Box Cover, Duplex Receptacle, Square, 2 Gangs, Galvanized Zinc, 1/2 in D, 4 in W, 4 in L (902C)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Cluster, Lampholder (14371)
- HAMMOND N1 Screw Cover, 16 x 12 x 4, Steel/Gray (CS16124)
- INTERMATIC Electrical Box Cover, 1 Gang, UV Stabilized Polycarbonate (WP5100C)
- TOTALTURF Electrical Box Cover, Round, Steel, Blank (TO151252)
- RACO Floor Box Cover, Round, 2 Gangs, 6-1/4 in W, 3/8 in H, Brass (RAC5500KIT)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, GFCI (14438)
- Woodhead Electrical Box Covers