Shop All Duplex Straight Blade Receptacles
Woodhead
Drop-Cord Box Nocord-Noreceptacles
Mfr # 446
Zoro # G605984689
product price: $22.49
/ea
Sold in multiples of 4 for $89.96
$89.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multiple Outlet Box
- Number of Receptacles 1
- CSA LR6837
- Voltage - Maximum 120V
- Material - Housing Vinyl/Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 446
- Zoro # G605984689
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
Type | Multiple Outlet Box |
Number of Receptacles | 1 |
CSA | LR6837 |
Voltage - Maximum | 120V |
Material - Housing | Vinyl/Nylon |
Current - Maximum per Contact | 20.0A |
Flip Lid | Yes |
Enclosure Rating | NEMA 4 |
Mounting Style | Portable |
Series | 130138 |
Ground Continuity Monitor | No |
Feed-Thru | No |
GFCI | No |
Product Name | Safeway |
Receptacle Type | Duplex |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 098570008 14-3 6 ft. Replacement Power Cord (192418)
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, Green, 1ft (N002-001-GN)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Brn (NHC1024)
- WESTWARD Welding Cable, 4/0, 25 ft., Black, Rubber (19YE16)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BL (HBL8300BL)
- EATON WIRING DEVICES Receptacle Comm Lt Almond 20A (BR20LA)
- LEVITON Decora 20 amps 125 V Duplex White Outlet 5-20R (T5825-W)
- FAITH Duplex Receptacle Outlet, Tamper-Resistant 3-Prong Outlet, 15A 125V, UL Listed, White, 10PK (SSRE2TR-WH-10)
- HUBBELL 15A Duplex Modular Receptacle 125VAC 5-15R WH (SNAP5262WA)
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles DR20C1WHI (DR20C1WHI)
- LEVITON ELECTRICAL RECEPTACLES 30A SHLW RECEPTACLE (278-S00)
- Woodhead Straight Blade Devices