Shop All Duplex Straight Blade Receptacles
Woodhead
Drop-Cord Box Nocord-Noreceptacles
Mfr # 1301380075
Zoro # G405984193
product price: $24.75
/ea
Sold in multiples of 4 for $99.00
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multiple Outlet Box
- Flip Lid Yes
- Material - Housing Vinyl/Nylon
- Number of Receptacles 1
- Voltage - Maximum 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301380075
- Zoro # G405984193
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
Type | Multiple Outlet Box |
Flip Lid | Yes |
Material - Housing | Vinyl/Nylon |
Number of Receptacles | 1 |
Voltage - Maximum | 120V |
CSA | LR6837 |
Current - Maximum per Contact | 20.0A |
Feed-Thru | No |
Product Name | Safeway |
GFCI | No |
Receptacle Type | Duplex |
Ground Continuity Monitor | No |
Series | 130138 |
Mounting Style | Portable |
Enclosure Rating | NEMA 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN 316L Stainless Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (A606CHNFSS6)
- PANELTRONICS Circuit Breaker, 25A, 1 Pole, Not Rated (206-074S)
- GROTE Non ABS Power Cord, 12 ft., Black (87110)
- POWER FIRST 16-14 AWG Vinyl Block Fork Terminal #8 Stud PK100 (5WHF6)
- AMERICAN IMAGINATIONS 30 AMP Round Black Electrical Receptacle Plastic (AI-36858)
- LEVITON Receptacle (5801-W)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R OR (IG5262)
- LEVITON 15 amps 125 V Duplex Ivory Outlet 5-15R (0BR15-0IS)
- LEVITON Receptacle (7380-B)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Tamper Resistant Duplex Receptacle, Hospital Grade, Hubbell-Pro, 20A 125V, 2-Pole 3- WireGrounding, 5-20R, Brown (8300TRA)
- AMERICAN IMAGINATIONS 20 AMP Rectangle White Electrical Receptacle Plastic-Aluminum (AI-36844)
- Woodhead Straight Blade Devices