Shop All Cable Connectors
Woodhead
Dnet-Mc-5P-Gender Changer-Female To Male
Mfr # 115060A
Zoro # G405927909
product price: $73.59
/ea
$73.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Series 130035
- IP Rating IP67
- Type Male
- Material TPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 115060A
- Zoro # G405927909
- Country of Origin Mexico
- Category Cable Connectors
Details
Style - Connector | Straight |
Series | 130035 |
IP Rating | IP67 |
Type | Male |
Material | TPE |
Current - Maximum per Contact | 8.0A |
Voltage - Maximum | 50V |
Material - Coupling Nut | Die-Cast Zinc |
Temperature Range - Operating | -20°C to +80°C |
Material - Plating Mating | Gold |
Diagnostics / LEDs | No |
Poles | 5 |
Keyway | None |
Product Name | Mini-Change |
Material - Contact | Copper Alloy |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 163mm (E32-D61S)
- HUBBELL Wall Swtch, 2-Pol, 120/277V, 15A, Ivry, Toggl (HBL1202I)
- HOFFMAN Light Power Cordset Cable (LPC72 19204)
- SYLVANIA Coil 110-120V-Ac Starter Parts And Accessory (TB159-1)
- PROFAX-LENCO Cable Connector - Red (380-05041)
- QUEST TECHNOLOGY INTERNATIONAL BNC Intra-Adapter - 50 Ohm, BNC Tee (F-F-F) (CAD-1025)
- IFM Wireable M12 connector (EVC815)
- ALLEN BRADLEY T-Port Connector (898N-43PB-N4KF)
- W BOX BNC - BNC RG59 CABLE 6 FT, 5PK (0E-606BNC5)
- ECLIPSE TOOLS BNC Connector for RG6/U, PK20 (705-006-BK-20)
- GARDNER BENDER Connector F Coax Compression (GDC-6C)
- Woodhead Cord Grips