Shop All Sensor Cordsets & Receptacles
Woodhead
Devicenet Micro-Change Single-Ended Cordset, 5 Pole, Female To Pigtail
Mfr # NMEADND20NBM050
Zoro # G205983389
product price: $83.69
/ea
Free Shipping & Returns
$83.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 5.0m (16.40')
- Keyway Single
- Temperature Range - Operating -20°C to +105°C
- Color - Cable Jacket Gray
- Gender Female-Pigtail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # NMEADND20NBM050
- Zoro # G205983389
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5.0m (16.40') |
Wire Size AWG | 22 |
Cable Diameter | 5.72mm (.225") |
Details
Keyway | Single |
Temperature Range - Operating | -20°C to +105°C |
Color - Cable Jacket | Gray |
Gender | Female-Pigtail |
Voltage - Maximum | 250V |
Coupling Style | Threaded |
Orientation | Straight to Pigtail |
Material - Cable Jacket | PVC |
LED Indicator | No |
Wire/Cable Type | Thin Standard Cable |
Material - Coupling Nut | Nickel-plated Brass |
Poles | 5 |
Material - Plating Mating | Gold |
Material - Connector Body | PVC |
Current - Maximum per Contact | 4.0A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 22-16 AWG Non-Insulated Locking Fork Terminal #6 Stud PK100 (5WHC6)
- MARINCO Marinco 12VBP ConnectPro Receptacle (12VBP)
- HUBBELL 15A Duplex Receptacle 277VAC 7-15R BN (HBL5302)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 14 AWG Gauge, 0.0640" Diameter, 250 Feet (14SS316L250)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- AUTONICS Extension Cordset, 4 Pin, Receptacle (C1D4-2)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (805000A09M020)
- BRAD HARRISON External Thread Connector, 5, Male, 18 AWG (8A5006-31)
- NAKANISHI Inc Cable Motor Cord Cordset Cable (EMCD-51)
- FANUC 23.1Ft Cordset Cable (A66L-2003-0497#L7R003)
- Woodhead Sensors