Shop All Sensor Cordsets & Receptacles
Woodhead
Devicenet Micro-Change Double-Ended Cordset, 5 Pole
Mfr # NMEADND22NBM100
Zoro # G305983371
original price:
$162.94
6% off
new price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 10.0m (32.81')
- Keyway Single
- Orientation Straight to Straight
- Material - Coupling Nut Nickel-plated Brass
- Temperature Range - Operating -20°C to +105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # NMEADND22NBM100
- Zoro # G305983371
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 10.0m (32.81') |
Wire Size AWG | 22 |
Cable Diameter | 5.72mm (.225") |
Details
Keyway | Single |
Orientation | Straight to Straight |
Material - Coupling Nut | Nickel-plated Brass |
Temperature Range - Operating | -20°C to +105°C |
Material - Plating Mating | Gold |
Poles | 5 |
Wire/Cable Type | Thin Standard Cable |
Voltage - Maximum | 250V |
Coupling Style | Threaded |
Color - Cable Jacket | Gray |
LED Indicator | No |
Material - Connector Body | PVC |
Gender | Female-Male |
Current - Maximum per Contact | 4.0A |
Material - Cable Jacket | PVC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Piggyback Quick Connect Terminals, PVC, 14-16 AWG Wire, Blue, 100 Pcs (HPBDD2-250-100)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 3 Pos, E Lvr (ZB4BJ8)
- SCHNEIDER ELECTRIC Legend holder, Harmony XB4, 30 x 40mm, for flush, plastic, 8 x 27mm yellow blank legend, unmarked (ZBY2H101)
- CALBRITE Hub, Threaded, 1in., 2-1/8in.L, 316 SS (S61000LT00)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- TURCK Double Ended Female Connector 2M 60V-Ac Cordset Cable (E-RKS 8T-930-2-RSS 8T)
- TURCK Multi Fast 3M 150V-Ac Cordset Cable (CSSM 19-19-3 U-04350)
- ALLEN BRADLEY KINETIX FEEDBACK 12M CORDSET CABLE (2090-CSWM1DF-14AA12)
- BRAD HARRISON Extension Cordset, 5Pin, Receptacle, Female (885030A09M050)
- REMKE Receptacle, MiniFemale, 5 Pole, 1 ft. (105Q0010M)
- Woodhead Sensor Cordsets & Receptacles