Shop All Sensor Cordsets & Receptacles
Woodhead
Devicenet Micro-Change Double-Ended Cordset, 5 Pole
Mfr # NMEADND22NBM020
Zoro # G405983394
product price: $71.99
/ea
Sold in multiples of 2 for $143.98
$143.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2.0m (6.56')
- Keyway Single
- Wire Size AWG 22
- LED Indicator No
- Orientation Straight to Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # NMEADND22NBM020
- Zoro # G405983394
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2.0m (6.56') |
Wire Size AWG | 22 |
Cable Diameter | 5.72mm (.225") |
Details
Keyway | Single |
LED Indicator | No |
Orientation | Straight to Straight |
Coupling Style | Threaded |
Poles | 5 |
Material - Connector Body | PVC |
Temperature Range - Operating | -20°C to +105°C |
Current - Maximum per Contact | 4.0A |
Wire/Cable Type | Thin Standard Cable |
Voltage - Maximum | 250V |
Material - Plating Mating | Gold |
Gender | Female-Male |
Color - Cable Jacket | Gray |
Material - Coupling Nut | Nickel-plated Brass |
Material - Cable Jacket | PVC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Blank Anchor Adapter Ivory (RA756I)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 1,000 ft, White, Nylon Jacket, PVC Insulation (58027504)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/16" Inside Diameter - 10' Long - Green (HS352-S10-GREEN)
- HUBBELL WIRING DEVICE-KELLEMS Plug-In GFCI, Blk, 15A, 5-15P, Indoor, 120VAC (GFPST5266C)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1141L5)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (705000D02F120)
- REMKE Cordset, Mini, Hi-Temp Sil, M/F, 3 P, 6 ft. (103G0060AHT)
- REMKE Cordset, MiniPVC, Male/Female, 2 Pole, 3 ft. (102G0030AP)
- BRAD HARRISON Cordset, 9 Pin, Receptacle, Male (3R9006A20A120)
- Woodhead Sensors