Shop All Strain Relief Grips
Woodhead
DELUXE GRIP-MALE PG1622 WAS50160
Mfr # 36484
Zoro # G0407462
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Straight
- Thread Size 2" NPT
- Gender Male
- Material - Body Aluminum
- Material - Grip Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 36484
- Zoro # G0407462
- UPC # 78678836484
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Thread Size | 2" NPT |
Cable Diameter | 28.70-34.80mm (1.130-1.370") |
Details
Body Style | Straight |
Gender | Male |
Material - Body | Aluminum |
Material - Grip | Stainless Steel |
CSA | LR32159 |
Type | Strain Relief Grip |
Hazardous Locations | Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2 |
Series | 130097 |
Product Name | Deluxe Cord |
NEMA Rating | NEMA 4 |
Description
Deluxe Cord Grips Strain Relief, 2" NPT, Straight Male, Cable Diameter 28.70-34.80mm (1.130-1.370")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Knockout Seal, Carbon Steel, Box (KO125)
- IGUS Cable Carrier, Med, Open, OW4.69In / 119mm (250-10-100-0-1)
- ENM Counter, Mechanical, 6 Digit, RH/TC (M2BA60A)
- SPORTSMAN Portable Generator, Gasoline, 3,500 W Rated, 4,000 W Surge, Recoil Start, 120V AC, 15 A (GEN4000)
- HEYCO 3/4 in. STRAIN RELIEF BUSHING BLACK (1244)
- REMKE Cord Grip, PG29 Thrd, .875-1.00, Mesh (RPG-29516-E)
- REMKE Cord Grip, 45 deg., 1", .875-1.00, Mesh (RSR-45316-E)
- REMKE Cord Grip, Alum, 1-1/2", 1.00-1.125, Mesh (RSR-518-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90 Deg, 1 In (074011229)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625, Mesh (RSR-1210-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562, Mesh (RSR-1209-E)
- Woodhead Strain Relief Grips