Shop All Indicator Lights
Woodhead
Deep Box W/Clamp
Mfr # 1301370007
Zoro # G905814259
product price: $91.59
/ea
Free Shipping & Returns
$91.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlets 2
- Enclosure Rating NEMA 4
- Type Multiple Outlet Box
- Standards CSA LR6837; UL E46237
- Receptacle Type Duplex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301370007
- Zoro # G905814259
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Cord Grip Body Size | F3 3/4" |
Cord Diameter | 8.26-16.64mm (.325-.655") |
Details
Outlets | 2 |
Enclosure Rating | NEMA 4 |
Type | Multiple Outlet Box |
Standards | CSA LR6837; UL E46237 |
Receptacle Type | Duplex |
UL | E46237 |
Ground Continuity Monitor | No |
Series | 130137 |
Voltage - Maximum | Per Cust. Supplied Receptacle |
Product Name | Super-Safeway |
Number of Receptacles | 2 - Customer Supplied |
Material - Housing | Rubber |
Flip Lid | Yes |
GFCI | No |
Mounting Style | Portable |
Feed-Thru | No |
CSA | LR6837 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Power Cord, 5-15P, SJO, 8 ft., Blk, 10A, 16/3 (1TNA9)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.75" x 50ft- Yellow (WL-SW-HD-075-50-YL)
- HUBBELL PREMISE WIRING Surface Mount Box, 1 Port, White (HSB1W)
- PANDUIT Heat Shrink Label, 0.75x0.34, PK1000 (H075X034H1T)
- SCHNEIDER ELECTRIC Pilot Light, Red, 30mm, LED (9001SKP3LRR31)
- SIEMENS Lamp Module w/Bulb, Green, LED, Plastic (3SU1401-1BC40-1AA0)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVB17)
- ZORO SELECT Round Indicator Light, Red, 120VAC (24M115)
- SCHNEIDER ELECTRIC Pilot Light, LED, 240V, Blue (XB5AV63)
- SCHNEIDER ELECTRIC Pilot Light 24V 8Mm +Options (XVLA234)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NC (ZB4BW062)
- Woodhead Indicator Lights