Shop All Handheld Work Lights
This Product is Discontinued
Woodhead
DANIEL WOODHEAD Incandescent Yellow Hand Lamp (Discontinued)
Mfr # 1203B163
Zoro # G3384175
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lamp Type Incandescent
- Lighting Technology Incandescent
- Power Source 120VAC
- Voltage 120
- Lamp Watts 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1203B163
- Zoro # G3384175
- Country of Origin Unknown
- Category Handheld Work Lights
Dimensions
Cord Length | 50 ft. |
Length | 16" |
Details
Item | Hand Lamp |
Lamp Type | Incandescent |
Lighting Technology | Incandescent |
Power Source | 120VAC |
Voltage | 120 |
Lamp Watts | 100 |
Rechargeable | No |
NEC Cord Designation | SOOW |
Gauge/Conductor | 16/3 |
Color | Yellow |
Features | Wet Location, Tempered Glass Globe, 8 AWG Gauge Zinc-Plated Steel Guard and Switch |
Lens Material | Glass |
NEMA Rating | 4x |
Includes | Grounded Guard |
Standards | UL, CSA |
Mounting | hook |
Handle | Rubber |
Housing Material | Metal |
Replacement Lamps | Mfr. No. 100A/RS |
NEMA Plug Configuration | 5-15P |
Description
Hand Lamp, Power Source 120V AC, Lighting Technology Incandescent, Includes Grounded Guard, Features Wet Location, Tempered Glass Globe, 8 AWG Gauge Zinc-Plated Steel Guard and Switch, Housing Material Metal, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.