Shop All Wire Connectors
Woodhead
Cse M8 M8 4P Ac Fe Str Wsor Ma Str 3M
Mfr # 444030B41M030
Zoro # G605964391
product price: $65.69
/ea
Sold in multiples of 2 for $131.38
$131.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Series 120087
- Max. Voltage 30V
- Length 9.84 ft
- Material Thermoplastic Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 444030B41M030
- Zoro # G605964391
- Country of Origin Poland
- Category Wire Connectors
Dimensions
Length | 9.84 ft |
Cable Diameter | 4.80mm (.189") |
Cable Length | 3.0m (9.84') |
Wire Size (AWG) | 24 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELAY AND CONTROL Limit Switch, Push Roller, 1NC/1NO, 5A @ 250V AC (RCM-407)
- HONEYWELL Miniature Snap Action Switch, Lever, Roller, Short Actuator, SPDT, 15A @ 240V AC Contact Rating (V7-1C13D8-201)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 50A, 3 Pole, 240/415/440V AC, C Curve (M9F42350)
- RACO Combination Coupling, 1/2" Conduit (1941)
- WOODHEAD Micro Change 30V 4A Connector (1200710045 8A5006-31)
- IDEAL Connector, PK10 (85-037)
- GARDNER BENDER Wire Connector, Winged, Yellow, PK100 (10-084)
- SIMPSON STRONG-TIE Lus24 Joist Hanger (LUS24)
- ANDERSON POWER PRODUCTS SB350 HSG BLUE BULK (912BK)
- HILLSDALE TERMINAL 12-10 V/I 3/8 Ring, PK500 (50260)
- DRYCONN Small Waterproof Wire Connector, PK500 (62150)
- Woodhead Wire Connectors & Disconnects