Shop All Sensor Cordsets & Receptacles
Woodhead
Cse M8 M8 4P Ac Fe Ra Wsor Ma Str 3M
Mfr # 444031B41M030
Zoro # G605981909
product price: $65.69
/ea
Sold in multiples of 2 for $131.38
$131.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3.0m (9.84')
- Series 120087
- Keyway Single
- Type Double Ended
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 444031B41M030
- Zoro # G605981909
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 3.0m (9.84') |
Wire Size AWG | 24 |
Cable Diameter | 4.80mm (.189") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.046in ID, Clear, 4ft, PK25 (MFP 3/64" PK25)
- VYNCKIER Polycarbonate Enclosure (VM773CTK)
- SIEMENS Digital Output Module (6ES7 132-4BF00-0AA0)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 70A, 2 Pole, 120/240V AC (BR270)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Yellow, 250VAC/300VDC (XZCPV1965L5)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12FCM50B)
- IFM Cordset, 3 Pin, Receptacle, Female (EVC145)
- BRAD HARRISON 4P M/Mfe St/90 11M Cordset Cable (1200660967 884031C02M110)
- Woodhead Sensors