Shop All Sensor Cordsets & Receptacles
Woodhead
Cse M8 M8 4P Ac Fe Ra Wsor Ma Str 2M
Mfr # 444031B41M020
Zoro # G005981943
original price:
$59.85
19% off
Sold in multiples of 2 for $95.98
$95.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2.0m (6.56')
- Series 120087
- Type Double Ended
- IP Rating IP67
- Keyway Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 444031B41M020
- Zoro # G005981943
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2.0m (6.56') |
Cable Diameter | 4.80mm (.189") |
Wire Size AWG | 24 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mild Steel Door Enclosure, 42 in H, 8 in D (CSD42368LG)
- CANTEX Elbow, 90 Degree, 2-1/2 In Conduit, PVC (5133829)
- PANDUIT Braided Sleeve, .125" x 200 ft., Blk, 1rl (SE12P-TR0)
- DAYTON General Purpose Relay, 110V DC Coil Volts, Square, 11 Pin, 3PDT (1EJE2)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- AUTONICS Area Sensor Emitter Cordset, 4 Pin, Plug (CID4-10T)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103001A01F060)
- BRAD HARRISON External Thread Connector, 3, Male, 24 AWG (1A3006-34)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104000A01F060)
- BRAD HARRISON Devicenet Mini-Change 5P 1M Cordset Cable (1300250408 DNF11A-M010)
- Woodhead Sensor Cordsets & Receptacles