Shop All Sensor Cordsets & Receptacles
Woodhead
Cse M8 M8 3P Ac Fe Ra Wsor Ma Str 1M
Mfr # 443031B41M010
Zoro # G805981884
Sold in multiples of 2 for $85.98
$85.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1.0m (3.28')
- Keyway Single
- Coupling Style Knurled Hexnut, Threaded
- Material - Connector Body TPU
- Wire Size AWG 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 443031B41M010
- Zoro # G805981884
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1.0m (3.28') |
Wire Size AWG | 24 |
Cable Diameter | 4.50mm (.177") |
Details
Keyway | Single |
Coupling Style | Knurled Hexnut, Threaded |
Material - Connector Body | TPU |
Material - Coupling Nut | Nickel-plated Brass |
Temperature Range - Operating | -25°C to +85°C |
Gender | Female-Male |
LED Indicator | No |
Current - Maximum per Contact | 3.0A |
Voltage - Maximum | 60V |
Poles | 3 |
Material - Cable Jacket | TPU |
Color - Cable Jacket | Black |
Wire/Cable Type | WSOR |
Material - Plating Mating | Gold |
Orientation | 90° to Straight |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 25 ft. L (2487SW8804)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 1A, 250V AC, Non-Indicating, 10kA at 125V AC, 35A at 250V AC (BAF-1)
- GARDNER BENDER Splice Butt Heat Shrink, 12-10, Yellow, PK5 (AMT-4126)
- HONEYWELL T775M2006 Modulating Electronic (T775M2006)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP0941L2)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803000A09M100)
- BRAD HARRISON Cordset, 2 Pin, Plug, Male (102002A01F060)
- MITSUBISHI 3M Cordset Cable (GT15-AC30B)
- YASKAWA Motoman Dx100 Teach Pendant 8M Cordset Cable (156798-1 CBL-YRC061-1)
- Woodhead Sensor Cordsets & Receptacles