Shop All Sensor Cordsets & Receptacles
Woodhead
Cse M8 M12 4P Ac Fe Ra Wsor Ma Str 0.6M
Mfr # 484031B41M006
Zoro # G905903137
product price: $20.99
/ea
Sold in multiples of 4 for $83.96
$83.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 0.60m (1.97')
- Series 120087
- Keyway Single
- Type Double Ended
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 484031B41M006
- Zoro # G905903137
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 0.60m (1.97') |
Cable Diameter | 4.80mm (.189") |
Wire Size AWG | 24 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Pulling Fitting, Iron, 1-1/4 In. (LBD125-M)
- SUPERSTRUT Superstrut Channel, 1-5/8" W, 20 ft. L, Gold (B1400HS 20)
- SWE-TECH 3C Fiber Pigtail, MM, OM3, 6 Fiber, ST/PC, 3M, Aqua Boot (FWT15F1-41006)
- REMKE Cord Grip, Flat Cable, 1-1/4", 1.19x.35 (RSF-4001)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- REMKE Receptacle, MiniSize, M, Flg Mt 3 P, 1 ft. (103PF0010M)
- BRAD HARRISON External Thread Receptacle, 5, Female, 8A (1R5004A20A120)
- IFM Single-Ended Cordset, 25 m L Cable (EVC088)
- REMKE Receptacle, MiniSize, Male, 5 Pole, 1 ft. (105P0010M)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803000A09M020)
- Woodhead Sensor Cordsets & Receptacles