Shop All Sensor Cordsets & Receptacles
Woodhead
Cse M8 M12 3P Ac Fe Str Wsor Ma Str 5M D
Mfr # 483030B41M050
Zoro # G505902844
original price:
$34.25
23% off
new price: $26.19
/ea
Sold in multiples of 3 for $78.57
$78.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5.0m (16.40')
- Series 120087
- Type Double Ended
- Keyway Single
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 483030B41M050
- Zoro # G505902844
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5.0m (16.40') |
Wire Size AWG | 24 |
Cable Diameter | 4.50mm (.177") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Wire Clip Fitting, Gray, Steel (OFRWC)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-2110)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 2 ft. (3364)
- DAYTON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (1EJC6)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- BRAD HARRISON External Thread Receptacle, 4, Male, 22 AWG (8R4006A18A120)
- TELEMECANIQUE SENSORS External Thread Connector, 125VAC/150VDC (XZCC12MDM40B)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103000A01F060)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC013)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804000A09M020)
- Woodhead Sensors