Shop All Sensor Cordsets & Receptacles
Woodhead
Cse M8 M12 3P Ac Fe Str Wsor Ma Str 10M
Mfr # 483030B41M100
Zoro # G405903019
product price: $37.39
/ea
Sold in multiples of 2 for $74.78
$74.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10.0m (32.81')
- Keyway Single
- Material - Coupling Nut Nickel-plated Brass
- Cable Diameter 4.50mm (.177")
- Wire/Cable Type WSOR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 483030B41M100
- Zoro # G405903019
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 10.0m (32.81') |
Cable Diameter | 4.50mm (.177") |
Wire Size AWG | 24 |
Details
Keyway | Single |
Material - Coupling Nut | Nickel-plated Brass |
Wire/Cable Type | WSOR |
Current - Maximum per Contact | 3.0A, 4.0A |
Voltage - Maximum | 60V |
Material - Cable Jacket | TPU |
Gender | Female-Male |
Coupling Style | Knurled Hexnut, Threaded |
Orientation | Straight to Straight |
Temperature Range - Operating | -25°C to +85°C |
LED Indicator | No |
Color - Cable Jacket | Black |
Poles | 3 |
Material - Plating Mating | Gold |
Material - Connector Body | TPU |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BS12)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF130US-25-04-100)
- HALEX 1-1/2 in. Electrical Metallic Tube EMT Compression Connector (62315)
- FAITH Decorator Rocker Light Switch, 3-Way, 15A 120/277V, White, PK 10 (SSK1B-WH-10)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- ALLEN BRADLEY 9M CORDSET CABLE (2090-CPWM7DF-10AF09)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Yellow, 250VAC/300VDC (XZCPV1965L5)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC016)
- BRAD HARRISON External Thread Receptacle, 4, Female, 10A (1R4004A20A120)
- IFM Single-Ended Cordset, 25 m L Cable (EVC088)
- Woodhead Sensor Cordsets & Receptacles