Shop All Sensor Cordsets & Receptacles
Woodhead
Cse M8 M12 3P Ac Fe Str Wsor Ma Str 0.6M
Mfr # 483030B41M006
Zoro # G405902838
product price: $19.99
/ea
Sold in multiples of 4 for $79.96
$79.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 0.60m (1.97')
- Series 120087
- Type Double Ended
- Keyway Single
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 483030B41M006
- Zoro # G405902838
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 0.60m (1.97') |
Wire Size AWG | 24 |
Cable Diameter | 4.50mm (.177") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, HGA Series 60A, 3 Pole, 600V AC (HGA36060)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 200A Max. Amps, 600V AC Max. Volts, 35 to 60A Amp Range (NO.626-R)
- SIEMENS Circuit Breaker, 5SY4 Series 6A, 1 Pole, 230/400V AC, C Curve (5SY41067)
- GENIE Mechanical Jack, 3000 lb., Side Wind (841430GT)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Yellow, 250VAC/300VDC (XZCPV1965L5)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1164L2)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (404000A10M050)
- BRAD HARRISON External Thread Receptacle, 6, Male, 16 AWG (1R6006A20A120)
- ALLEN BRADLEY CORDSET CABLE (2090-XXNFMP-S03)
- Woodhead Sensors