Shop All Sensor Cordsets & Receptacles
Woodhead
Cse M8 M12 3P Ac Fe Ra Wsor Ma Str 5M De
Mfr # 483031B41M050
Zoro # G705902996
product price: $34.25
/ea
Sold in multiples of 3 for $102.75
$102.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5.0m (16.40')
- Series 120087
- Keyway Single
- IP Rating IP67
- Type Double Ended
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 483031B41M050
- Zoro # G705902996
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5.0m (16.40') |
Wire Size AWG | 24 |
Cable Diameter | 4.50mm (.177") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 3.2A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC3-2/10)
- DAYTON Thermocouple Probe, K, 12in, Inconel, 19 AWG (36GK94)
- APPLETON ELECTRIC ES Sealing Hub, 25Fill, M Iron, 2 to 1-1/2 (ES200150)
- SIEMENS Miniature Circuit Breaker, QF Series 30A, 1 Pole, 120V AC (QF130A)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (105002A01F120)
- SIEMENS Encoder Cordset Cable (6FX8002-2CB51-1BA0)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104000A01F060)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12FDM40B)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT005)
- Woodhead Sensors