Shop All Sensor Cordsets & Receptacles
Woodhead
Cse M8 M12 3P Ac Fe Ra Wsor Ma Str 10M D
Mfr # 483031B41M100
Zoro # G405903026
product price: $48.85
/ea
Sold in multiples of 2 for $97.70
$97.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10.0m (32.81')
- Series 120087
- Keyway Single
- IP Rating IP67
- Type Double Ended
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 483031B41M100
- Zoro # G405903026
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 10.0m (32.81') |
Wire Size AWG | 24 |
Cable Diameter | 4.50mm (.177") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-58-X)
- CALBRITE Angle Bracket, 90 deg., 2 Hole (S600002B00)
- CAROL 20 AWG 2 Conductor Stranded Multi-Conductor Cable GY (C1642A)
- LEVITON White 5 gang Thermoset Plastic Decora/GFCI Wall Plate Cover 1 pk (80423-00W)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- BRAD HARRISON External Thread Receptacle, 2, Male, 16 AWG (1R2006A20A120)
- LUMBERG Cordset Cable (RSW 40-637/15F)
- TELEMECANIQUE SENSORS Sensor Connector 150V 3Amp +Options (XZCC43FCP40B)
- ALLEN BRADLEY 4 Pin Micro Straight Qd Ser A 2M 300V-Ac Cordset Cable (889R-F4AEA-2)
- BRAD HARRISON External Thread Receptacle, 3, Male, 22 AWG (8R3006A18A120)
- Woodhead Sensors