Shop All Sensor Cordsets & Receptacles
Woodhead
Cse M12 M12 5P Ac Fe Ra Wsor Ma Str 10M
Mfr # 885S31BS1M100
Zoro # G405983028
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10.0m (32.81')
- Series 120069
- IP Rating IP67
- Keyway Single
- Type Double Ended
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 885S31BS1M100
- Zoro # G405983028
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 10.0m (32.81') |
Cable Diameter | 6.10mm (.240") |
Wire Size AWG | 22 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Zip Ties - 8" Long - 100 Pc Pk - Red color - Nylon - 50 Lbs Tensile Strength (CT261CL-RED)
- MULBERRY Electrical Box Cover, 1 Gang, Square, Steel, Single Receptacle, Raised (11421)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120/240V AC (QOB120HID)
- QUICKCABLE Primary Wire, 1 Cond, Tin, 12 Ga, Red, 100ft. (251502-100)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- REMKE Receptacle, Mini, Male, 10 Pole, 1 ft. (110P0010M)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCR1511041C2)
- TURCK Multi Fast 12M 150V-Ac Cordset Cable (CSSWM CKWM 19-19-12 U-39542)
- BRAD HARRISON Extension Cordset, 5Pin, Receptacle, Female (115020A01F060)
- Woodhead Sensor Cordsets & Receptacles