Shop All Sensor Cordsets & Receptacles
Woodhead
CSE M12 ETH 4P DC MA STR RJ45 WSOR 2M
Mfr # E16A06016M020
Zoro # G0398003
product price: $67.99
/ea
Sold in multiples of 2 for $135.98
$135.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2.0m (6.56')
- IP Rating IP20, IP67 (M12 only)
- Type Double Ended
- Keyway D-coded
- Material - Connector Body TPU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # E16A06016M020
- Zoro # G0398003
- UPC # 889056360920
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2.0m (6.56') |
Cable Diameter | 6.50mm (.256") |
Wire Size (AWG) | 24 |
Description
CSE M12 ETH 4P DC MA STR RJ45 WSOR 2M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Gray, 10 ft. L (FT2GY10)
- QUAZITE Underground Enclosure Cover, Blank Cover, 20-1/4 x 13-3/8 Enclosure, 8000 lbs., Polymer Concrete (PG1118CA0009)
- 3M Resin Comp Splic Kit, 1/0 - 2/0 AWG, 194F (90-B1N)
- LUTRON Lumea Dimm Led/Cfl Iv (LECL-153PH-IV)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- REMKE Receptacle, Mini, Female, 6 Pole, 1 ft. (106BQ0010M)
- TURCK SPLITTER CORDSET CABLE (P-07-KA110013-MSHA)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804001A09M100)
- TURCK Euro Fast Single Ended 6M 60V-Ac Cordset Cable (WKC 8T-6)
- IFM Cordset, 3 Pin, Receptacle, Female (EVC141)
- Woodhead Sensor Cordsets & Receptacles