Shop All Sensor Cordsets & Receptacles
Woodhead
CSE M12 ETH 4P DC MA MA STR WSOR 5M DE
Mfr # E11A06016M050
Zoro # G0391658
Free Shipping & Returns
$89.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5.0m (16.40')
- IP Rating IP67
- Keyway D-coded
- Type Double Ended
- Gender Male-Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # E11A06016M050
- Zoro # G0391658
- UPC # 889056360654
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5.0m (16.40') |
Wire Size (AWG) | 24 |
Cable Diameter | 6.50mm (.256") |
Description
CSE M12 ETH 4P DC MA MA STR WSOR 5M DE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Circuit Breaker, B Series 30A, 2 Pole, 277V AC, Medium Curve (BA2-BO-34-630-111-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TM3S10-M)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 8A, 125V AC, 200kA at 125V AC, 5 PK (GMA-8-R)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A (LC2K12107B7)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- BRAD HARRISON External Thread Receptacle, 4, Female, 10A (1R4004A20A120)
- COMMSCOPE 874049904/10 Cs34P Blu C6 4/23 U/Utp Cpk 1Kft Cat6 Blue Ethernet 1000Ft Cordset Cable (UN874049914/10 CS34P BLU C6 4/23 U/UTP CPK 1KFT)
- BRAD HARRISON Cordset, 7 Pin, Plug, Male (207002A01F120)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104000A01F120)
- PYROTENAX HEAT TRACE 355FT HEATER 25FT COLD 600V-AC CORDSET CABLE (A/61SA3700/355/1449/600/25/12NS/X)
- Woodhead Sensor Cordsets & Receptacles