Shop All Sensor Cordsets & Receptacles
Woodhead
Cse M12 8P Ac Ma Ra Wsor 5M Se Unsh Bk
Mfr # 808007B41M050
Zoro # G005902788
product price: $99.65
/ea
Free Shipping & Returns
$99.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5.0m (16.40')
- IP Rating IP67
- Type Single Ended
- Keyway Single
- Material - Connector Body TPU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 808007B41M050
- Zoro # G005902788
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5.0m (16.40') |
Cable Diameter | 6.40mm (.252") |
Wire Size AWG | 24 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 2" x 100ft- Black (BSRW-J-200-100-BK)
- 3M 22-18 AWG Non-Insulated Block Fork Terminal #6 Stud PK1000 (MU18-6FB/SK)
- EATON Thermal Unit, 1.28 to 1.35A (MSH1-6A)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 3, 50 kA (HEPD50)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- BRAD HARRISON 113030K13M150 Woodhead 15M Cordset Cable (1300100495 113030K13M150)
- BRAD HARRISON Cordset, 2 Pin, Plug, Male (102002A01F060)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (703001D02F120)
- BRAD HARRISON External Thread Connector, 5, Female, PG7 (8A5001-31)
- BRAD HARRISON M12 Recept To Rj45 Plug Ethernet 4M Cordset Cable (1300540023 ERWPAB3002M040)
- Woodhead Sensor Cordsets & Receptacles