Shop All Sensor Cordsets & Receptacles
Woodhead
Cse M12 8P Ac Fe Ra Wsor 2M Se Unsh Bk
Mfr # 808001B41M020
Zoro # G805903022
product price: $64.99
/ea
Sold in multiples of 2 for $129.98
$129.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2.0m (6.56')
- Keyway Single
- Wire/Cable Type WSOR
- Material - Cable Jacket TPU
- Gender Female-Pigtail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 808001B41M020
- Zoro # G805903022
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2.0m (6.56') |
Cable Diameter | 6.40mm (.252") |
Wire Size AWG | 24 |
Details
Keyway | Single |
Wire/Cable Type | WSOR |
Material - Cable Jacket | TPU |
Gender | Female-Pigtail |
Orientation | 90° to Pigtail |
Current - Maximum per Contact | 2.0A |
Material - Plating Mating | Gold |
Color - Cable Jacket | Black |
Temperature Range - Operating | -25°C to +85°C |
Material - Coupling Nut | Nickel-plated Brass |
Material - Connector Body | TPU |
Poles | 8 |
Voltage - Maximum | 30V |
Coupling Style | Knurled Hexnut, Threaded |
LED Indicator | No |
UL | E152210 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Slide, 1-Pole, 2000W (NT-2000-WH)
- EATON UPS System, 1440VA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (5P1500)
- SPEEDAIRE Pressure Switch, For SpeedAire (D3005000119)
- SENSORSWITCH Occupancy Sensor, PIR/Micro, 2000sq ft, Wht (WSX PDT NL WH)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- BRAD HARRISON Cordset, 12 Pin Pin, Receptacle, Female (3R2004A20A120)
- PANAMETRICS COMMUNICATION/CONTROL 30M CORDSET CABLE (704-688-100)
- HEIDENHAIN Encoder Cordset Cable (309777-15)
- TURCK 250V-AC CORDSET CABLE (WK 4.4T-2 U2432)
- METZ CONNECT Sensor Cable, Jacket Black, 16.4 ft L (142MDA10050)
- Woodhead Sensor Cordsets & Receptacles