Shop All Sensor Cordsets & Receptacles
Woodhead
Cse M12 5P Ac Fe Str Wsor Ma Str 5M De
Mfr # 885030B30M050
Zoro # G605903710
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5.0m (16.40')
- Series 120066
- Keyway Single
- Type Double Ended
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 885030B30M050
- Zoro # G605903710
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5.0m (16.40') |
Wire Size AWG | 22 |
Cable Diameter | 5.50mm (.216") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center Equipment Ground Bar Assy (PK5GTA)
- IFM Cordset, 4 Pin, Receptacle, Female (EVC151)
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 2 Pole, 120/240V AC (QO2100VH)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.25" (HSTT25-YK1)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12FDM40B)
- BRAD HARRISON 113030K13M150 Woodhead 15M Cordset Cable (1300100495 113030K13M150)
- BRAD HARRISON Internal Thread Connector, 4, Female, M12 (8A4000-31)
- BRAD HARRISON External Thread Receptacle, 2, Female, 13A (1R2004A20A120)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1564L5)
- Woodhead Sensors