Shop All Sensor Cordsets & Receptacles
Woodhead
Cse M12 5P Ac Fe Str Wsor Ma Str 10M De
Mfr # 885030B30M100
Zoro # G805903831
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10.0m (32.81')
- Keyway Single
- Material - Connector Body TPU
- Wire Size AWG 22
- Gender Female-Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 885030B30M100
- Zoro # G805903831
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 10.0m (32.81') |
Wire Size AWG | 22 |
Cable Diameter | 5.50mm (.216") |
Details
Keyway | Single |
Material - Connector Body | TPU |
Gender | Female-Male |
Coupling Style | Knurled Hexnut, Threaded |
UL | E152210 |
Orientation | Straight to Straight |
Wire/Cable Type | WSOR |
Current - Maximum per Contact | 4.0A |
Temperature Range - Operating | -25°C to +85°C |
Material - Coupling Nut | Nickel-plated Brass |
Color - Cable Jacket | Black |
Poles | 5 |
Voltage - Maximum | 60V |
LED Indicator | No |
Material - Plating Mating | Gold |
Material - Cable Jacket | TPU |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 1-5/8" W, 5 ft. L, Silver, Gauge: 14 (FS-500SS PG 60.00)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (92S11D22D-24D)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 185-265VAC OUT: 24-28V/20ADC (85087)
- HUBBELL 30A Watertight Locking Plug 2P 3W 250VAC L6-30P YL (HBL28W48)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- REMKE Receptacle, MiniFemale, 6 Pole, 1 ft. (106AQ0010M)
- BALLUFF CONNECTING CORDSET CABLE (BCC05W0 BCC M425-0000-1A-008-EX44T2-050)
- IFM Cordset, 4 Pin, Receptacle, Female (EVC154)
- EMPIRE 16POS M PLG/BLUNT ASSEMBLY 17FT CORDSET CABLE (EWS-4369-E17)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Yellow, 250VAC/300VDC (XZCPV1865L2)
- Woodhead Sensor Cordsets & Receptacles