Shop All Sensor Cordsets & Receptacles
Woodhead
Cse M12 5P Ac Fe Str Wsor
Mfr # 805S00BS1M050
Zoro # G705903917
product price: $94.35
/ea
Free Shipping & Returns
$94.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5.0m (16.40')
- Keyway Single
- Material - Coupling Nut Nickel-plated Brass
- Poles 5
- Material - Cable Jacket TPU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 805S00BS1M050
- Zoro # G705903917
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5.0m (16.40') |
Wire Size AWG | 22 |
Cable Diameter | 6.10mm (.240") |
Details
Keyway | Single |
Material - Coupling Nut | Nickel-plated Brass |
Poles | 5 |
Material - Cable Jacket | TPU |
Current - Maximum per Contact | 4.0A |
Temperature Range - Operating | -25°C to +85°C |
LED Indicator | No |
Wire/Cable Type | WSOR |
Orientation | Straight to Pigtail |
Gender | Female-Pigtail |
Voltage - Maximum | 60V |
UL | E152210 |
Coupling Style | Knurled Hexnut, Threaded |
Material - Connector Body | TPU |
Material - Plating Mating | Gold |
Color - Cable Jacket | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO, 240VAC, 10A (CA2SK20U7)
- BURNDY Copper Cable to Post/Flat, 2 sol (KC25)
- EATON BUSSMANN Pwr Dist Block, 350A, 1P, 600VAC, 2P Primary (16325-1)
- TEST PRODUCTS INTERNATIONAL Coax Adaptor Connector Kit, Delux, 41 pcs (TPI-5000A)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804000A09M100)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12FCM50B)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104001A01F120)
- EATON Cordset, Plug, 4 Pin, Female (CSAS4F4CY2202)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (703000D02F120)
- Woodhead Sensor Cordsets & Receptacles