Shop All Sensor Cordsets & Receptacles
Woodhead
Cse M12 5P Ac Fe Str Wsor 1M Se Unsh Bk
Mfr # 805000B30M010
Zoro # G705903559
Sold in multiples of 3 for $98.97
$98.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1.0m (3.28')
- Type Single Ended
- IP Rating IP67
- Keyway Single
- Material - Coupling Nut Nickel-plated Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 805000B30M010
- Zoro # G705903559
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1.0m (3.28') |
Wire Size AWG | 22 |
Cable Diameter | 5.50mm (.216") |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Locking Plug, 30 A, 480V AC, 3 Poles, 3 Phase, 4 Blades, L16-30P, 16 AWG to 8 AWG, Screw Terminals (HBL2731)
- NOARK Contactor 24Vac 1No+1Nc Aux (CU-22-HB-3A1A1B)
- OK INDUSTRIES Wire Wrapping Tool, Battery, 18 to 32 AWG (PTX)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 20A, 1 Pole, 120/240V AC (CHF120)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- ABB 4Ft Cordset Cable (3BSC950089R3)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804001A09M100)
- EATON Cordset, Plug, 5 Pin, Female (CSMS5A5CY1602)
- BRAD HARRISON 113030K13M150 Woodhead 15M Cordset Cable (1300100495 113030K13M150)
- BRAD HARRISON External Thread Receptacle, 2, Male, 16 AWG (1R2006A20A120)
- Woodhead Sensors