Shop All Sensor Cordsets & Receptacles
Woodhead
Cse M12 5P Ac Fe Ra Wsor 2M Se Shld Bk
Mfr # 805S01BS1M020
Zoro # G805983093
product price: $60.99
/ea
Sold in multiples of 2 for $121.98
$121.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2.0m (6.56')
- Keyway Single
- Coupling Style Knurled Hexnut, Threaded
- Gender Female-Pigtail
- Material - Plating Mating Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 805S01BS1M020
- Zoro # G805983093
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2.0m (6.56') |
Wire Size AWG | 22 |
Cable Diameter | 6.10mm (.240") |
Details
Keyway | Single |
Coupling Style | Knurled Hexnut, Threaded |
Gender | Female-Pigtail |
Material - Plating Mating | Gold |
LED Indicator | No |
Wire/Cable Type | WSOR |
Voltage - Maximum | 60V |
Material - Connector Body | TPU |
Current - Maximum per Contact | 4.0A |
Material - Coupling Nut | Nickel-plated Brass |
Orientation | 90° to Pigtail |
Temperature Range - Operating | -25°C to +85°C |
Color - Cable Jacket | Black |
Material - Cable Jacket | TPU |
UL | E152210 |
Poles | 5 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal #6, #8, #10 Stud PK10 (3131M)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Red (SHC1015)
- MERSEN Semiconductor Fuse, A60X Series, Fast-Acting, 80A, 600V AC, Non-Indicating (A60X80-4)
- SQUARE D Multi 9 Hinged Transparent Cover (14210)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103000A01F060)
- BRAD HARRISON Cordset, 12 Pin Pin, Receptacle, Female (3R2004A20A120)
- BRAD HARRISON External Thread Receptacle, 2, Female, 13A (1R2004A20A120)
- LAPP KABEL Connecting 10Ft Cordset Cable (434103)
- BRAD HARRISON External Thread Receptacle, 4, Female, 10A (1R4004A20A120)
- Woodhead Sensors