Shop All Sensor Cordsets & Receptacles
Woodhead
Cse M12 5P Ac Fe 90 Wsor
Mfr # 805001B30M150
Zoro # G405903910
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 15.0m (49.21')
- Keyway Single
- Type Single Ended
- IP Rating IP67
- Connector End B Pigtail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 805001B30M150
- Zoro # G405903910
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 15.0m (49.21') |
Wire Size (AWG) | 22 |
Cable Diameter | 5.50mm (.216") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 3 Steel, Semi-Gloss Finish, White (86403)
- HAMMOND N1 Screw Cover, 16 x 14 x 3, Steel/Gray (CS16143)
- RACO Extension Weld, Sq, 2-1/8 D, 1/2-3/4, 4" (207)
- 3M Shrink Tubing, 2.0in ID, Black, 4ft, PK2 (EPS200-2-48"-BLACK-2 PCS)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (443030A10M050)
- AUTONICS Extension Cordset, 9 Pin, Receptacle (CID9S-5)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803001A09M100)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- BRAD HARRISON Cordset, 12 Pin Pin, Receptacle, Female (3R2004A20A120)
- Woodhead Sensors