Shop All Sensor Cordsets & Receptacles
Woodhead
Cse M12 5P Ac Fe 90 Wsor 5M Se Unsh Bk
Mfr # 805001B30M050
Zoro # G705903863
Sold in multiples of 2 for $99.98
$99.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5.0m (16.40')
- Keyway Single
- IP Rating IP67
- Type Single Ended
- Material - Connector Body TPU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 805001B30M050
- Zoro # G705903863
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5.0m (16.40') |
Wire Size AWG | 22 |
Cable Diameter | 5.50mm (.216") |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 6-10A, 1P (GV2ME14)
- REMKE Cord Grip, Alum, 3/4" NPT, .250-.312 (RSR-2105)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Org (NHC1020CR)
- SQUARE D Auxiliary Contact, 1NO/1NC, 10A, 600V Max (MDSAN11)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (444030A10M020)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803001A09M100)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCP0941L5)
- BENTLY NEVADA 3300 Xl Nsv Extension Cordset Cable (330930-040-00-05)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCPV1241L2)
- Woodhead Sensors