Shop All Sensor Cordsets & Receptacles
Woodhead
Cse M12 5P Ac Fe 90 Wsor 5M Se Shld Bk
Mfr # 805S01BS1M050
Zoro # G705904129
original price:
$94.32
19% off
new price: $75.69
/ea
Free Shipping & Returns
$75.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 5.0m (16.40')
- Keyway Single
- Wire Size AWG 22
- Color - Cable Jacket Black
- Temperature Range - Operating -25°C to +85°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 805S01BS1M050
- Zoro # G705904129
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5.0m (16.40') |
Wire Size AWG | 22 |
Cable Diameter | 6.10mm (.240") |
Details
Keyway | Single |
Color - Cable Jacket | Black |
Temperature Range - Operating | -25°C to +85°C |
Current - Maximum per Contact | 4.0A |
Wire/Cable Type | WSOR |
Gender | Female-Pigtail |
Material - Cable Jacket | TPU |
LED Indicator | No |
Material - Coupling Nut | Nickel-plated Brass |
Material - Connector Body | TPU |
Orientation | 90° to Pigtail |
Poles | 5 |
Coupling Style | Knurled Hexnut, Threaded |
UL | E152210 |
Voltage - Maximum | 60V |
Material - Plating Mating | Gold |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 200' Length - Clear (HS364-S200-CLEAR)
- TORK Timer, Max18 Hrs, 24-277V, 7.25A, Wall Sw, WH (SS20)
- HALTEC Nitrogen Purity Gauge (NITRO-1)
- ANCOR Yellow 8 AWG Tinned Copper Wire - 50' (111905)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1564L2)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC015)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105000A01F060)
- AUTOMATION SYSTEMS INTERCONNECT M12 Straight Female 12 Pole Single Ended Cordset, With 2M Pur Cable (12FD12K2Z)
- TURCK Euro Fast Single Ended 6M 60V-Ac Cordset Cable (WKC 8T-6)
- Woodhead Sensor Cordsets & Receptacles