Shop All Sensor Cordsets & Receptacles
Woodhead
Cse M12 4P Ac Ma Ra Wsor 10M Se Unsh Bk
Mfr # 804007B30M100
Zoro # G405903514
product price: $77.89
/ea
Sold in multiples of 2 for $155.78
Free Shipping & Returns
$155.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10.0m (32.81')
- Keyway Single
- Type Single Ended
- IP Rating IP67
- Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 804007B30M100
- Zoro # G405903514
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 10.0m (32.81') |
Wire Size AWG | 22 |
Cable Diameter | 5.10mm (.201") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (14RB-2577)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA3KN40GD)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 15A, 2 Pole, 120/240V AC (7234)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562 (RSR-1209)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804001A09M050)
- IFM Single-Ended Cordset, 10 m L Cable (EVC006)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP0941L2)
- TURCK 250V-AC CORDSET CABLE (WK 4.4T-2 U2432)
- BALLUFF Cordset Cable, BCC0AUY BCC M324000010003VX44T2100C013 (BCC0AUY BCC M324-0000-10-003-VX44T2-100-C013)
- Woodhead Sensor Cordsets & Receptacles