Shop All Sensor Cordsets & Receptacles
Woodhead
Cse M12 4P Ac Fe Str Wsor Ma Str 2M De
Mfr # 884030B30M020
Zoro # G605902966
Sold in multiples of 2 for $124.58
$124.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2.0m (6.56')
- Series 120066
- Keyway Single
- IP Rating IP67
- Type Double Ended
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 884030B30M020
- Zoro # G605902966
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2.0m (6.56') |
Cable Diameter | 5.10mm (.201") |
Wire Size AWG | 22 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Silver (B 907 10 SS)
- POWER FIRST Outlet Strip, 15A, 10 Outlet, 48 in., Gray (5HN11)
- POWER FIRST 100 ft. 10/3 Lighted Extension Cord SJTOW (4FZZ8)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 5/8" Inside Diameter - 10' Length - Black (WL919-BK-10)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804001A09M050)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC016)
- TURCK Euro Fast 5M 250VAc Cordset Cable, WK45T5RS 45TS2501 (WK4.5T-5-RS 4.5T/S2501)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC002)
- YASKAWA Manipulator Cordset Cable (142959-3)
- Woodhead Sensors