Shop All Hazardous Location Plugs
Woodhead
Cse M12 4P Ac Fe Str Wsor Ma Str 1M De
Mfr # 884030B30M010
Zoro # G005982506
Sold in multiples of 2 for $91.58
$91.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 120066
- Type Double Ended
- IP Rating IP67
- Current - Maximum per Contact 4.0A
- Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 884030B30M010
- Zoro # G005982506
- Country of Origin Poland
- Category Hazardous Location Plugs
Dimensions
Wire Size AWG | 22 |
Cable Length | 1.0m (3.28') |
Cable Diameter | 5.10mm (.201") |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Selector switch head, Harmony 9001SK, plastic, standard handle, black, 30mm, 3 positions, spring return right to center (9001SKS73B)
- REMINGTON INDUSTRIES 18 AWG Gauge UL1015 Stranded Topcoat Hook Up Wire, 600V, 0108 Diameter, Green, 1000 ft Length (18UL1015TPCGRE1000)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Blue, 1 ft. (HC6AB01)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/4" x 25FT- Red (HS3-025-25-RD)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- Woodhead Pin & Sleeve Devices