Shop All Hazardous Location Plugs
Woodhead
Cse M12 4P Ac Fe Str Wsor Ma Ra 5M De
Mfr # 884032B30M050
Zoro # G505982358
product price: $62.49
/ea
Sold in multiples of 2 for $124.98
$124.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 5.0m (16.40')
- Keyway Single
- Voltage - Maximum 250V
- Orientation 90° to Straight
- Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 884032B30M050
- Zoro # G505982358
- Country of Origin Poland
- Category Hazardous Location Plugs
Dimensions
Cable Length | 5.0m (16.40') |
Wire Size AWG | 22 |
Cable Diameter | 5.10mm (.201") |
Details
Keyway | Single |
Voltage - Maximum | 250V |
Orientation | 90° to Straight |
Poles | 4 |
Material - Cable Jacket | TPU |
Material - Coupling Nut | Nickel-plated Brass |
Temperature Range - Operating | -25°C to +85°C |
Color - Cable Jacket | Black |
Coupling Style | Knurled Hexnut, Threaded |
UL | E152210 |
Material - Plating Mating | Gold |
Material - Connector Body | TPU |
Wire/Cable Type | WSOR |
Current - Maximum per Contact | 4.0A |
Gender | Female-Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, CC Class, ATQR Series, Time-Delay, 0.75A, 600V AC, Non-Indicating (ATQR3/4)
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 12 in H, 20 in W, 9.09 in D, NEMA 12; 13, Screw On (C12C20)
- ANCOR Green w/Yellow Stripe 10 AWG Tinned Copper Wire - 25' (109302)
- HUBBELL WIRING DEVICE-KELLEMS Round Carpet Flange, 1 Gang, Round, Aluminum (SA3082)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- Woodhead Pin & Sleeve Devices