Shop All Hazardous Location Plugs
Woodhead
Cse M12 4P Ac Fe Str Wsor
Mfr # 804000B33M100A
Zoro # G705975129
product price: $79.49
/ea
Sold in multiples of 2 for $158.98
Free Shipping & Returns
$158.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Poles 4
- Orientation Straight to Pigtail
- Product Name Micro-Change
- Series 120065
- Gender Female-Pigtail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 804000B33M100A
- Zoro # G705975129
- Country of Origin Poland
- Category Hazardous Location Plugs
Dimensions
Cable Length | 10.0m (32.81') |
Cable Diameter | 5.10mm (.201") |
Wire Size (AWG) | 22 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB OXP10X500, PSTL SHAFT 19.7 10 X 500 (OXP10X500)
- LEVITON Adaptr Outlet 6 Wht 15A (C22-6ADPT-00W)
- MERSEN Fuse, SMF Series, Time Delay, 2A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SMF2)
- OMRON SNAP ACTION SWITCH, Hinge, Lever Actuator, SPDT, 15 A @ 250 V AC Contact Rating (Z-15GW-B)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- Woodhead Hazardous Location Plugs