Shop All Sensor Cordsets & Receptacles
Woodhead
Cse M12 4P Ac Fe Str Wsor 3M Se Unsh Bk
Mfr # 804000B30M030
Zoro # G605902713
product price: $32.69
/ea
Sold in multiples of 3 for $98.07
$98.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3.0m (9.84')
- Keyway Single
- Type Single Ended
- IP Rating IP67
- Color - Cable Jacket Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 804000B30M030
- Zoro # G605902713
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 3.0m (9.84') |
Wire Size AWG | 22 |
Cable Diameter | 5.10mm (.201") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 6.00x6.00x24 (A6624T1T)
- SCHNEIDER ELECTRIC 3 Phase Monitor Relay, SPDT, 480VAC, 6 Pin (RM17TE00)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 3/4" Inside Diameter - 100' Length (BSLNY075-100)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1" x 50FT- Black (WL-ED-PE-100-50-BK)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- REMKE Receptacle, Mini, Male, 10 Pole, 1 ft. (110P0010M)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC019)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (805006A09M050)
- IFM Single-Ended Cordset, 20 m L Cable (EVC083)
- Woodhead Sensor Cordsets & Receptacles