Shop All Sensor Cordsets & Receptacles
Woodhead
Cse M12 4P Ac Fe Str Wsor 20M Se Unsh Bk
Mfr # 804000B30M200
Zoro # G005902696
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 20.0m (65.62')
- IP Rating IP67
- Type Single Ended
- Keyway Single
- Gender Female-Pigtail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 804000B30M200
- Zoro # G005902696
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 20.0m (65.62') |
Wire Size AWG | 22 |
Cable Diameter | 5.10mm (.201") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Nonmetallic Building Cable, 8 AWG, Coil (63949232)
- SQUARE D Load Center, QO, 30 Spaces, 200A, 120/240V, Main Lug, 3 Phase (QO330L200GRB)
- GARDNER BENDER SPLIT BOLT COPER 10-6AWG (GBIK-6)
- KILLARK Conduit Outlet Body, Iron, LR, 1-1/2 In. (LR57)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- BRAD HARRISON Cordset, 2 Pin, Plug, Male (102002A01F120)
- BRAD HARRISON Internal Thread Connector, 5, Male, 16 AWG (1A5002-34)
- BRAD HARRISON Cordset, 2 Pin, Receptacle, Female (102000A01F120)
- REMKE Receptacle, MiniSize, Male, 4 Pole, 1 ft. (104P0010M)
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (105002A01F120)
- Woodhead Sensor Cordsets & Receptacles